Beli bosch gtc 400c di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Orthophone Flexible Hose FHC
    Mulai

    Rp199.900

    Orthophone Flexible Hose FHC
    Deskripsi:
    Excellent heat resistance and durability of hose for sliding surface and rotating part piping.
    atribut:
    • Connection Port Diameter D: 6
    • Hose Inner Diameter: Ø 3.7mm
    • Hose Outer Diameter: Ø 8mm
    • Operating Temperature Range: -20 to +60°C
    • Maximum Working Pressure: 2.5MPa
    • Minimum Bending Radius: 80mm
    • Color Tone: Black
    • Dimension D1: Ø 10mm
    • Dimensions d2: Ø 10.5mm
    • Envelope Structure: Protective spring (with plating)
    • Material (Hose): (Inner surface rubber) NBR, (reinforcing layers 1 B and 2 B) Vinylon fiber
  2. Nangoku Flexible Hose (NFK) Flexible NFK Metal Hose (Selang Fleksibel)
    58%
    Mulai

    Rp329.900

    Nangoku Flexible Hose (NFK) Flexible NFK Metal Hose (Selang Fleksibel)
    Deskripsi:
    Usage:Plumbing core gap absorption and vibration absorption.
    atribut:
    • Maximum Working Pressure: 1MPa
    • Connection: Screwing
  3. Nangoku Flexible Hose (NFK) Flexible Metal Hose Union Welding Free Type (Selang Fleksibel)
    57%
    Mulai

    Rp299.900

    Nangoku Flexible Hose (NFK) Flexible Metal Hose Union Welding Free Type (Selang Fleksibel)
    Deskripsi:
    Usage:Vibration absorption. Land subsidence, earthquake measures.
    atribut:
    • Maximum Working Pressure: 1MPa
  4. monotaro Corrugated Tube Flexible (Pelindung Kabel)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp38.900

    monotaro Corrugated Tube Flexible (Pelindung Kabel)
    Deskripsi:
    Produk ini juga sering disebut dengan Selang Kabel Fleksibel
    atribut:
    • Material: Flame retardant polypropylene
    • Color: Black
    • Length (m): 10
    • Operating Temperature Range (°C): -30 to +110
  5. FLUKE Infrared Thermometer
    Mulai

    Rp1.399.900

    FLUKE Infrared Thermometer
    Deskripsi:
    - No contact type. Compact, low price and easy to operate.- Emissivity setting can be changed to match the material of the object.
    atribut:
    • Minimum Temperature Display (°C): 0.1
  6. monotaro Flexible Hose (Selang Fleksibel)
    Mulai

    Rp159.900

    monotaro Flexible Hose (Selang Fleksibel)
    atribut:
    • Maximum Temperature (°C): 140
    • Length (m): 3 (750mm when contracted)
    • Material: aluminum
    • Maximum Operating Temperature (°C): 140
  7. KRISBOW Infrared Thermometer (Pengukur Suhu)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp519.900

    KRISBOW Infrared Thermometer (Pengukur Suhu)
    Deskripsi:
    Thermometer inframerah untuk mengukur suhu permukaan seperti tubuh manusia, benda kerja, dan panel listrik
  8. Flir Thermal Imager
    Mulai

    Rp21.999.900

    Flir Thermal Imager
    Deskripsi:
    - Wide angle lens, digital camera, MSX are installed, can be easily used by first time users.- Diagnosis of abnormal part of equipment.- Diagnosis of abnormal part of buildings.- Camera, Battery, Hard Case, Communication Cable, DVD
  9. FACOM Crimping Pliers (Tang Crimping)
    Mulai

    Rp2.899.900

    FACOM Crimping Pliers (Tang Crimping)
    Deskripsi:
    For insulated terminal with location
    atribut:
    • Size: 0.5-6mm
    • Length: 300mm
    • Material: Steel
  10. Phoenix Contact I/O Module
    Mulai

    Rp1.699.900

    Phoenix Contact I/O Module
    Deskripsi:
    Axioline F, Analog I/O module, Analog inputs: 2, 0 V to 5 V, -5 V to 5 V, 0 V to 10 V, -10 V to 10 V, 0 mA to 20 mA, 4 mA to 20 mA, -20 mA to 20 mA, connection method: 2-conductor, Analog outputs: 2, 0 V to 5 V, -5 V to 5 V, 0 V to 10 V, -10 V to 10 V, 0 mA to 20 mA, 4 mA to 20 mA, -20 mA to 20 mA, connection method: 2-conductor, transmission speed in the local bus: 100 Mbps, degree of protection: IP20, including bus base module and Axioline F connectors
  11. Kennedy Flexible Rubber Hose 11mm Bore for Grease Gun (Selang Gemuk)
    Mulai

    Rp219.900

    Kennedy Flexible Rubber Hose 11mm Bore for Grease Gun (Selang Gemuk)
    atribut:
    • Flexibility: Flexible
    • Hose Type: Rubber
    • Hydraulic Tool Type: Hose
  12. TOFLE Flexible Non-Welded SUS Union Stainless Steel Hose (Selang Fleksibel)
    72%
    Mulai

    Rp829.900

    TOFLE Flexible Non-Welded SUS Union Stainless Steel Hose (Selang Fleksibel)
    atribut:
    • Material: Flexible part:stainless steel (SUS304), Union part:Stainless steel (SCS13)
    • Total Length (mm): 300
    • Maximum usage pressure: 1MPa
    • Suitable fluid: Hot or Cold water and Air
    • Working Temperature Range: -50 to 100degrees
    • Nominal Diameter A: 15
    • Nominal Diameter B: 1/2
  13. Nangoku Flexible Hose (NFK) 10K SUS Flexible Joint (Flexible Hose) NK-6300
    Mulai

    Rp3.499.900

  14. Kenmaster Cable Ties (Pengikat / Kabel Tis)
    Rating:
    96% of 100
    (10)
    Mulai

    Rp3.900

    Kenmaster Cable Ties (Pengikat / Kabel Tis)
    Deskripsi:
    Kegunaan utamanya adalah untuk mengikat kabel-kabel supaya tidak berantakan, cable ties juga boleh digunakan untuk kegunaan seperti mengikat barangan harian yang lain. karena fungsi dan sifatnya dari bahan yang fleksibel untuk mengikat segala sesuatu cable ties ini cukup kuat dan tidak mudah putus mudah digunakan
  15. Nangoku Flexible Hose (NFK) Flexible Stainless Steel Flange Hose (Selang Fleksibel)
    Mulai

    Rp649.900

    Nangoku Flexible Hose (NFK) Flexible Stainless Steel Flange Hose (Selang Fleksibel)
    Deskripsi:
    -Flange on both ends are loose type.-Other diameter and lengths are also available.-For general piping such as misalignment absorption.
  16. KRISBOW Alat Ukur Inframerah Thermal Imaging
    Mulai

    Rp34.999.900

    KRISBOW Alat Ukur Inframerah Thermal Imaging
    atribut:
    • Resolution (pixels): 80x80
    • Minimum Focus Distance (m): 0.5
    • Laser Class: class II
    • Interfaces: USB-mini, audio, HDMI
    • Battery: Li-ion battery, 4 hours operating time
    • Accuracy (°C): +/- 2
    • Dimensions (mm): 224x77x96
    • Distance Ratio (cm): 50
    • Memory: 100 MB, 8 GB ext
    • Temperature Range (°C): - 20 to 350
Daftar Harga bosch gtc 400c Terbaru October 2026
Orthophone Flexible Hose FHCRp199.900
Nangoku Flexible Hose (NFK) Flexible NFK Metal Hose (Selang Fleksibel)Rp329.900
Nangoku Flexible Hose (NFK) Flexible Metal Hose Union Welding Free Type (Selang Fleksibel)Rp299.900
monotaro Corrugated Tube Flexible (Pelindung Kabel)Rp38.900
FLUKE Infrared ThermometerRp1.399.900
monotaro Flexible Hose (Selang Fleksibel)Rp159.900
KRISBOW Infrared Thermometer (Pengukur Suhu)Rp519.900
Flir Thermal ImagerRp21.999.900
FACOM Crimping Pliers (Tang Crimping)Rp2.899.900
Phoenix Contact I/O ModuleRp1.699.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)

Halaman Terkait